Key Locking Insert, 4 Keys Keys, 1-1/4"-7 Int Thrd Sz, 1-5/8"-12 Ext Thrd Sz, Carbon Steel

  • Mfr # 3632-1.1/4HDP

  • Zoro # G6441569


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Internal Thread Size
1-1/4"-7
Material
Carbon Steel
Number of Locking Keys
4 Keys
Overall Length
1.81 in
External Thread Size
1-5/8"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3632-1.1/4HDP
Zoro #
G6441569
UPC #
9326518087526
Country of Origin
United States

Dimensions

Internal Thread Size
1-1/4"-7
Overall Length
1.81 in
External Thread Size
1-5/8"-12

Details

Item
Key Locking Insert
Material
Carbon Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Inserts,1-1/4x1-5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products