Key Locking Insert, 4 Keys Keys, #10-32 Int Thrd Sz, 5/16"-18 Ext Thrd Sz, Carbon Steel, 5 PK

  • Mfr # 3634-10GTWP

  • Zoro # G6441115


product price:  $18.19
/pk 5, $3.64/ea

Key Features

Material
Carbon Steel
Number of Locking Keys
4 Keys
Overall Length
0.31 in
External Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634-10GTWP
Zoro #
G6441115
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
#10-32
Overall Length
0.31 in
External Thread Size
5/16"-18

Details

Item
Key Locking Insert
Material
Carbon Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Ins,10-32x5/16-18,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products