Key Locking Insert, 4 Keys Keys, 1/4"-20 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, Carbon Steel, 5 PK

  • Mfr # 3632-1/4TWP

  • Zoro # G6441480


product price: $19.15
/pk 5, $3.83/ea

Key Features

Material
Carbon Steel
Number of Locking Keys
4 Keys
Overall Length
0.37 in
External Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3632-1/4TWP
Zoro #
G6441480
UPC #
9326518092001
Country of Origin
United States

Dimensions

Internal Thread Size
1/4"-20
Overall Length
0.37 in
External Thread Size
3/8"-16

Details

Item
Key Locking Insert
Material
Carbon Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Inserts,1/4x3/8,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products