Key Locking Insert, 4 Keys Keys, 7/16"-20 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, Carbon Steel, 5 PK

  • Mfr # 3634-7/16TWP

  • Zoro # G6440957


product price:  $29.69
/pk 5, $5.94/ea

Key Features

Internal Thread Size
7/16"-20
Material
Carbon Steel
Number of Locking Keys
4 Keys
Overall Length
9/16 in
External Thread Size
9/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634-7/16TWP
Zoro #
G6440957
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
7/16"-20
Overall Length
9/16 in
External Thread Size
9/16"-12

Details

Item
Key Locking Insert
Material
Carbon Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Ins,7/16x9/16-12,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products