Key Locking Insert, 4 Keys Keys, 7/8"-14 Int Thrd Sz, 1-1/4"-12 Ext Thrd Sz, Carbon Steel, 3 PK

  • Mfr # 3634-7/8HDP

  • Zoro # G6440939


product price: $119.99
/pk 3, $40.00/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Locking Keys
4 Keys
Overall Length
1-1/4 in
External Thread Size
1-1/4"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3634-7/8HDP
Zoro #
G6440939
UPC #
9326518088219
Country of Origin
United States

Dimensions

Internal Thread Size
7/8"-14
Overall Length
1-1/4 in
External Thread Size
1-1/4"-12

Details

Item
Key Locking Insert
Material
Carbon Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Ins,7/8x1-1/4-12,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.