Key Locking Insert, 4 Keys Keys, M10-1.50 Int Thrd Sz, M14-1.50 Ext Thrd Sz, Stainless Steel, 5 PK

  • Mfr # 3720-10.00TWP

  • Zoro # G6440878


product price:  $53.89
/pk 5, $10.78/ea

Key Features

Material
Stainless Steel
Number of Locking Keys
4 Keys
Overall Length
14 mm
External Thread Size
M14-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3720-10.00TWP
Zoro #
G6440878
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M10-1.50
Overall Length
14 mm
External Thread Size
M14-1.50

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Ins,M10xM14-1.5,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.