Key Locking Insert, 4 Keys Keys, M18-1.50 Int Thrd Sz, M24-1.50 Ext Thrd Sz, Carbon Steel, 3 PK

  • Mfr # 3621-18.00HDP

  • Zoro # G6441639


product price:  $112.99
/pk 3, $37.66/ea
Free Shipping & Returns

Key Features

Internal Thread Size
M18-1.50
Material
Carbon Steel
Number of Locking Keys
4 Keys
Overall Length
24 mm
External Thread Size
M24-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3621-18.00HDP
Zoro #
G6441639
UPC #
9326518088523
Country of Origin
United States

Dimensions

Internal Thread Size
M18-1.50
Overall Length
24 mm
External Thread Size
M24-1.50

Details

Item
Key Locking Insert
Material
Carbon Steel
Number of Locking Keys
4 Keys

Description

Key-Lock Thread Ins,M18-1.5xM24-1.5,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products