Key Locking Insert, 4 Keys Keys, M4-0.70 Int Thrd Sz, M8-1.25 Ext Thrd Sz, Stainless Steel, 5 PK

  • Mfr # 3720-4.00HDP

  • Zoro # G6440780


product price: $59.89
/pk 5, $11.98/ea

Key Features

Internal Thread Size
M4-0.70
Material
Stainless Steel
Number of Locking Keys
4 Keys
Overall Length
8 mm
External Thread Size
M8-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3720-4.00HDP
Zoro #
G6440780
UPC #
-
Country of Origin
United States

Dimensions

Internal Thread Size
M4-0.70
Overall Length
8 mm
External Thread Size
M8-1.25

Details

Item
Key Locking Insert
Material
Stainless Steel
Number of Locking Keys
4 Keys

Description

Key-Locking Thread Ins,M4-.7xM8-1.25,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products