Key-Locking Threaded Insert
- Mfr # 3721-16.00HD
- Zoro # G725016437
product price:Â
$
17.99
/ea of 5, $3.60/ea
Key Features
Wall Type
Heavy Wall
Overall Length
22 mm
Minimum Installation Depth
24.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3721-16.00HD
- Zoro #
- G725016437
- UPC #
- 9326518089698
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Heavy Wall
Dimensions
- Overall Length
- 22 mm
- Minimum Installation Depth
- 24.5 mm
Description
Key-Locking Threaded Insert, Overall Length 22 mm, Wall Type Heavy Wall, Minimum Installation Depth 24.5 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.