Shop LOKSERT
See all product information
Create Account
Key-Locking Threaded Insert, PK10
- Mfr # 3634-3/8TW
- Zoro # G525014794
product price:Â
$
31.45
/pk of 5, $6.29/ea
Key Features
Wall Type
Thin Wall
Overall Length
1/2 in
Minimum Installation Depth
9/16 in
Drill Bit Size
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-3/8TW
- Zoro #
- G525014794
- UPC #
- 9326518088301
- Country of Origin
- Italy
Dimensions
- Overall Length
- 1/2 in
- Minimum Installation Depth
- 9/16 in
- Drill Bit Size
- 29/64 in
Details
- Item
- Key-Locking Threaded Insert
- Wall Type
- Thin Wall
Description
Key-Locking Threaded Insert, Overall Length 1/2 in, Wall Type Thin Wall, Drill Bit Size 29/64 in, Minimum Installation Depth 9/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.