Key-Locking Threaded Insert, PK3
- Mfr # MS51830-110
- Zoro # G625017381
product price:Â
$
17.59
/pk of 5, $3.52/ea
Key Features
Wall Type
Thin Wall
Minimum Installation Depth
11/16 in
Overall Length
5/8 in
Drill Bit Size
37/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS51830-110
- Zoro #
- G625017381
- UPC #
- 9326518088790
- Country of Origin
- Italy
- Item
- Key-Locking Threaded Insert
- Wall Type
- Thin Wall
Dimensions
- Minimum Installation Depth
- 11/16 in
- Overall Length
- 5/8 in
- Drill Bit Size
- 37/64 in
Description
Key-Locking Threaded Insert, Overall Length 5/8 in, Wall Type Thin Wall, Drill Bit Size 37/64 in, Minimum Installation Depth 11/16 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.