Keylocking Insert Bulk Pack, PK10
- Mfr # 3632-1.1/4HDBULK
- Zoro # G124485384
product price:Â
$
408.99
/pk of 10, $40.90/ea
Free Shipping & Returns
Key Features
Material
Steel
System of Measurement
Inch
Installation Method
Hand Installation Tool
External Thread Fit
2A (Mod)
Internal Thread Fit
3B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632-1.1/4HDBULK
- Zoro #
- G124485384
- UPC #
- 9326518087526
- Country of Origin
- Italy
Dimensions
- Overall Length
- 1 13/16 in
- Drill Bit Size
- 1 9/16 in
- Internal Thread Size
- 1 1/4"-7
- Compatible Tap Size
- 1 5/8"-12
- External Thread Size
- 1 5/8"-12
- Minimum Installation Depth
- 2 1/16 in
Details
- Item
- Key-Locking Insert
- Material
- Steel
- System of Measurement
- Inch
- Installation Method
- Hand Installation Tool
- External Thread Fit
- 2A (Mod)
- Internal Thread Fit
- 3B
- Material Grade/Class
- Grade C1215
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Thread Type
- Coarse
- Product Type
- Key-Locking Insert
- Number of Locking Keys
- 4
- Finish
- Black Finish
- Compatible Manufacturer Model Number
- 3632-1.5/8I, 3632-1.9/16
- Compatible with Manufacturer Model Number
- 3632-1.5/8I, 3632-1.9/16
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 1 13/16 in, Internal Thread Size 1 1/4 In.-7, Internal Thread Fit 3B, External Thread Size 1 5/8 In.-12, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 1 5/8 In.-12, Drill Bit Size 1 9/16 in, Minimum Installation Depth 2 1/16 in, Material Grade/Class Grade C1215
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.