Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK10
- Mfr # 3632-1.1/8HDBULK
- Zoro # G024484388
product price:Â
$
435.99
/pk of 10, $43.60/ea
Free Shipping & Returns
Key Features
External Thread Fit
2A (Mod)
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Compatible Tap Size
1 1/2"-12
Product Type
Key-Locking Insert
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3632-1.1/8HDBULK
- Zoro #
- G024484388
- UPC #
- 9326518087519
- Country of Origin
- Italy
- Item
- Key-Locking Insert
- External Thread Fit
- 2A (Mod)
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Product Type
- Key-Locking Insert
- Material
- Steel
- Thread Type
- Coarse
- System of Measurement
- Inch
- Number of Locking Keys
- 4
- Finish
- Black Finish
- Internal Thread Fit
- 3B
- Compatible Manufacturer Model Number
- 3632-1.1/2I, 3632-1.7/16
- Installation Method
- Hand Installation Tool
- Material Grade/Class
- Grade C1215
- Compatible with Manufacturer Model Number
- 3632-1.1/2I, 3632-1.7/16
- Wall Type
- Heavy Wall
Dimensions
- Compatible Tap Size
- 1 1/2"-12
- Drill Bit Size
- 1 7/16
- Overall Length
- 1 5/8 in
- Internal Thread Size
- 1 1/8"-7
- External Thread Size
- 1 1/2"-12
- Minimum Installation Depth
- 1 27/32 in
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 1 5/8 in, Internal Thread Size 1 1/8 In.-7, Internal Thread Fit 3B, External Thread Size 1 1/2 In.-12, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 1 1/2 In.-12, Drill Bit Size 1 7/16, Minimum Installation Depth 1 27/32 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-1.1/2I, 3632-1.7/16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.