Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK10
- Mfr # 3632-9/16HDBULK
- Zoro # G824486049
product price:Â
$
58.99
/pk of 10, $5.90/ea
Key Features
Drill Bit Size
45/64 in
Overall Length
13/16 in
External Thread Fit
2A (Mod)
System of Measurement
Inch
External Thread Size
3/4"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632-9/16HDBULK
- Zoro #
- G824486049
- UPC #
- 9326518087465
- Country of Origin
- Italy
Dimensions
- Drill Bit Size
- 45/64 in
- Overall Length
- 13/16 in
- External Thread Size
- 3/4"-16
- Internal Thread Size
- 9/16"-12
- Compatible Tap Size
- 3/4"-16
- Minimum Installation Depth
- 15/16 in
Details
- Item
- Key-Locking Insert
- External Thread Fit
- 2A (Mod)
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Black Finish
- Material Grade/Class
- Grade C1215
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Number of Locking Keys
- 4
- Product Type
- Key-Locking Insert
- Thread Type
- Coarse
- Internal Thread Fit
- 3B
- Compatible Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- Installation Method
- Hand Installation Tool
- Compatible with Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- Wall Type
- Heavy Wall
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 13/16 in, Internal Thread Size 9/16 In.-12, Internal Thread Fit 3B, External Thread Size 3/4 In.-16, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 3/4 In.-16, Drill Bit Size 45/64 in, Minimum Installation Depth 15/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-3/4I, 3632-45/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.