Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # 3632-3/8HDBULK
- Zoro # G225073428
product price:Â
$
230.99
/pk of 100, $2.31/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Installation Method
Hand Installation Tool
Internal Thread Size
3/8"-16
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
External Thread Fit
2A (Mod)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3632-3/8HDBULK
- Zoro #
- G225073428
- UPC #
- 9326518087434
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- 3/8"-16
- External Thread Size
- 9/16"-12
- Drill Bit Size
- 33/64 in
- Overall Length
- 1/2 in
- Compatible Tap Size
- 9/16"-12
- Minimum Installation Depth
- 9/16 in
Details
- Item
- Keylocking Insert Bulk Pack
- System of Measurement
- Inch
- Installation Method
- Hand Installation Tool
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- External Thread Fit
- 2A (Mod)
- Internal Thread Fit
- 3B
- Material
- Steel
- Number of Locking Keys
- 4
- Finish
- Black Finish
- Compatible Manufacturer Model Number
- 3632-33/64, 3632-9/16I
- Material Grade/Class
- Grade C1215
- Product Type
- Key-Locking Insert
- Thread Type
- Coarse
- Compatible with Manufacturer Model Number
- 3632-33/64, 3632-9/16I
- Wall Type
- Heavy Wall
Description
Keylocking Insert Bulk Pack, System of Measurement Inch, Overall Length 1/2 in, Internal Thread Size 3/8 In.-16, Internal Thread Fit 3B, External Thread Size 9/16 In.-12, External Thread Fit 2A (Mod), Thread Type Coarse, Material Steel, Finish Black Finish, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 9/16 In.-12, Drill Bit Size 33/64 in, Minimum Installation Depth 9/16 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-33/64, 3632-9/16I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.