Keylocking Insert Bulk Pack, PK100
- Mfr # 3634-5/16TWBULK
- Zoro # G524484666
product price:Â
$
228.99
/pk of 100, $2.29/ea
Free Shipping & Returns
Key Features
Product Type
Key-Locking Insert
Compatible Tap Size
7/16"-14
Internal Thread Fit
3B
System of Measurement
Inch
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3634-5/16TWBULK
- Zoro #
- G524484666
- UPC #
- 9326518088295
- Country of Origin
- Italy
Dimensions
- Compatible Tap Size
- 7/16"-14
- Internal Thread Size
- 5/16"-24
- External Thread Size
- 7/16"-14
- Overall Length
- 7/16 in
- Drill Bit Size
- 7/16 in
- Minimum Installation Depth
- 1/2 in
Details
- Item
- Key-Locking Insert
- Product Type
- Key-Locking Insert
- Internal Thread Fit
- 3B
- System of Measurement
- Inch
- Material
- Steel
- Thread Type
- Fine
- Material Grade/Class
- Grade C1215
- External Thread Fit
- 2A (Mod)
- Compatible Manufacturer Model Number
- 3632-7/16I, 3632-X
- Number of Locking Keys
- 4
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Finish
- Black Finish
- Installation Method
- Hand Installation Tool
- Wall Type
- Thin Wall
- Compatible with Manufacturer Model Number
- 3632-7/16I, 3632-X
Description
Key-Locking Insert, System of Measurement Inch, Overall Length 7/16 in, Internal Thread Size 5/16 In.-24, Internal Thread Fit 3B, External Thread Size 7/16 In.-14, External Thread Fit 2A (Mod), Thread Type Fine, Material Steel, Finish Black Finish, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size 7/16 In.-14, Drill Bit Size 7/16 in, Minimum Installation Depth 1/2 in, Material Grade/Class Grade C1215, Compatible with Manufacturer Model Number 3632-7/16I, 3632-X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.