Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK100
- Mfr # MS51830-201BULK
- Zoro # G225073091
product price:Â
$
180.99
/pk of 100, $1.81/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Internal Thread Size
#10-32
Installation Method
Standard Drills and Taps
Series
Thinwall/Lightweight
External Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51830-201BULK
- Zoro #
- G225073091
- UPC #
- 9326518089452
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- #10-32
- External Thread Size
- 5/16"-18
- Minimum Installation Depth
- 3/8 in
- Drill Bit Size
- 9/32 in
- Overall Length
- 5/16 in
Details
- Item
- Keylocking Insert Bulk Pack
- System of Measurement
- Inch
- Installation Method
- Standard Drills and Taps
- Series
- Thinwall/Lightweight
- Product Type
- Key-Locking Insert
- Wall Type
- Thin Wall
- Material
- Stainless Steel
- Thread Type
- Fine
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
Description
Keylocking Insert Bulk Pack, System of Measurement Inch, Overall Length 5/16 in, Internal Thread Size #10-32, External Thread Size 5/16 In.-18, Thread Type Fine, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 9/32 in, Minimum Installation Depth 3/8 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.