Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK25
- Mfr # 3720-24.00HDBULK
- Zoro # G924484945
product price:Â
$
909.99
/pk of 25, $36.40/ea
Free Shipping & Returns
Key Features
Overall Length
33 mm
Material Grade/Class
18-8
Number of Locking Keys
4
Installation Method
Hand Installation Tool
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720-24.00HDBULK
- Zoro #
- G924484945
- UPC #
- 9326518089070
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- Material Grade/Class
- 18-8
- Number of Locking Keys
- 4
- Installation Method
- Hand Installation Tool
- System of Measurement
- Metric
- Product Type
- Key-Locking Insert
- Finish
- Plain
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material
- Stainless Steel
- Compatible Manufacturer Model Number
- 3620-31.00, 3621-33.00I
- Internal Thread Fit
- 5H
- External Thread Fit
- 4H
- Thread Type
- Coarse
- Compatible with Manufacturer Model Number
- 3620-31.00, 3621-33.00I
- Wall Type
- Heavy Wall
Dimensions
- Overall Length
- 33 mm
- Drill Bit Size
- 31 mm
- External Thread Size
- M33x2.00
- Internal Thread Size
- M24x3.00
- Compatible Tap Size
- M33 x 2.00
- Minimum Installation Depth
- 37.5 mm
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 33 mm, Internal Thread Size M24x3.00, Internal Thread Fit 5H, External Thread Size M33x2.00, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M33 x 2.00, Drill Bit Size 31 mm, Minimum Installation Depth 37.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-31.00, 3621-33.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.