Keylocking Insert Bulk Pack, PK50
- Mfr # 3720-12.00HDBULK
- Zoro # G924485928
product price:Â
$
305.99
/pk of 50, $6.12/ea
Free Shipping & Returns
Key Features
Internal Thread Size
M12x1.75
Material Grade/Class
18-8
Features
Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
Compatible Tap Size
M18 x 1.50
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3720-12.00HDBULK
- Zoro #
- G924485928
- UPC #
- 9326518089032
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- M12x1.75
- Compatible Tap Size
- M18 x 1.50
- Drill Bit Size
- 16.70 mm
- External Thread Size
- M18x1.50
- Overall Length
- 18 mm
- Minimum Installation Depth
- 20.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Material Grade/Class
- 18-8
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material
- Stainless Steel
- System of Measurement
- Metric
- Number of Locking Keys
- 4
- Installation Method
- Hand Installation Tool
- Finish
- Plain
- Internal Thread Fit
- 5H
- Product Type
- Key-Locking Insert
- Compatible Manufacturer Model Number
- 3620-16.75, 3622-18.00I
- Thread Type
- Coarse
- External Thread Fit
- 4H
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3620-16.75, 3622-18.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 18 mm, Internal Thread Size M12x1.75, Internal Thread Fit 5H, External Thread Size M18x1.50, External Thread Fit 4H, Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size M18 x 1.50, Drill Bit Size 16.70 mm, Minimum Installation Depth 20.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-16.75, 3622-18.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.