Keylocking Insert Bulk Pack, PK50
- Mfr # 3721-8.00TWBULK
- Zoro # G724486217
product price:Â
$
253.99
/pk of 50, $5.08/ea
Free Shipping & Returns
Key Features
External Thread Size
M12x1.25
Internal Thread Fit
5H
Compatible Tap Size
M12-1.25
Installation Method
Hand Installation Tool
Drill Bit Size
10.80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3721-8.00TWBULK
- Zoro #
- G724486217
- UPC #
- 9326518089629
- Country of Origin
- Italy
Dimensions
- External Thread Size
- M12x1.25
- Compatible Tap Size
- M12-1.25
- Drill Bit Size
- 10.80 mm
- Overall Length
- 12 mm
- Internal Thread Size
- M8x1.00
- Minimum Installation Depth
- 13.5 mm
Details
- Item
- MTR Certified Key-Locking Insert
- Internal Thread Fit
- 5H
- Installation Method
- Hand Installation Tool
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength
- Material
- Stainless Steel
- Product Type
- Key-Locking Insert
- System of Measurement
- Metric
- Compatible Manufacturer Model Number
- 3620-10.8, 3622-12.00I
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Number of Locking Keys
- 4
- Wall Type
- Thin Wall
- External Thread Fit
- 4H
- Finish
- Plain
- Compatible with Manufacturer Model Number
- 3620-10.8, 3622-12.00I
Description
MTR Certified Key-Locking Insert, System of Measurement Metric, Overall Length 12 mm, Internal Thread Size M8x1.00, Internal Thread Fit 5H, External Thread Size M12x1.25, External Thread Fit 4H, Thread Type Fine, Material Stainless Steel, Finish Plain, Wall Type Thin Wall, Number of Locking Keys 4, Compatible Tap Size M12-1.25, Drill Bit Size 10.80 mm, Minimum Installation Depth 13.5 mm, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3620-10.8, 3622-12.00I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.