Keylocking Insert Bulk Pack, PK50
- Mfr # 3732-1/2HDBULK
- Zoro # G324485887
product price:Â
$
263.99
/pk of 50, $5.28/ea
Free Shipping & Returns
Key Features
External Thread Fit
2A (Mod)
Internal Thread Size
1/2"-13
External Thread Size
3/4"-16
Number of Locking Keys
4
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3732-1/2HDBULK
- Zoro #
- G324485887
- UPC #
- 9326518088684
- Country of Origin
- Italy
- Item
- MTR Certified Key-Locking Insert
- External Thread Fit
- 2A (Mod)
- Number of Locking Keys
- 4
- Material
- Stainless Steel
- Product Type
- Key-Locking Insert
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Features
- Automatic Position, Dove-Tailed Locking Keys Pre-Assembled, No Tang to Break and Remove, Positive Mechanical Lock Against Rotation, Pullout Strength, Sufficient Locking Torque to Prevent the Fastener Vibrating
- Finish
- Plain
- Installation Method
- Hand Installation Tool
- Compatible Manufacturer Model Number
- 3632-3/4I, 3632-45/64
- Thread Type
- Coarse
- Internal Thread Fit
- 3B
- Wall Type
- Heavy Wall
- Compatible with Manufacturer Model Number
- 3632-3/4I, 3632-45/64
Dimensions
- Internal Thread Size
- 1/2"-13
- External Thread Size
- 3/4"-16
- Compatible Tap Size
- 3/4"-16
- Drill Bit Size
- 45/64 in
- Overall Length
- 5/8 in
- Minimum Installation Depth
- 11/16 in
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 5/8 in, Internal Thread Size 1/2 In.-13, Internal Thread Fit 3B, External Thread Size 3/4 In.-16, External Thread Fit 2A (Mod), Thread Type Coarse, Material Stainless Steel, Finish Plain, Wall Type Heavy Wall, Number of Locking Keys 4, Compatible Tap Size 3/4 In.-16, Drill Bit Size 45/64 in, Minimum Installation Depth 11/16 in, Material Grade/Class 18-8, Compatible with Manufacturer Model Number 3632-3/4I, 3632-45/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.