Shop LOKSERT
See all product information
Create Account
Keylocking Insert Bulk Pack, PK50
- Mfr # MS51830-206BULK
- Zoro # G024484630
product price:Â
$
411.99
/pk of 50, $8.24/ea
Free Shipping & Returns
Key Features
Features
Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
Product Type
Key-Locking Insert
Wall Type
Thin Wall
Thread Type
Fine
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS51830-206BULK
- Zoro #
- G024484630
- UPC #
- 9326518089506
- Country of Origin
- Italy
Dimensions
- Internal Thread Size
- 1/2"-20
- External Thread Size
- 5/8"-11
- Drill Bit Size
- 37/64 in
- Overall Length
- 5/8 in
- Minimum Installation Depth
- 11/16 in
Details
- Item
- MTR Certified Key-Locking Insert
- Features
- Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength
- Product Type
- Key-Locking Insert
- Wall Type
- Thin Wall
- Thread Type
- Fine
- System of Measurement
- Inch
- Installation Method
- Standard Drills and Taps
- Series
- Thinwall/Lightweight
- Material
- Stainless Steel
Description
MTR Certified Key-Locking Insert, System of Measurement Inch, Overall Length 5/8 in, Internal Thread Size 1/2 In.-20, External Thread Size 5/8 In.-11, Thread Type Fine, Material Stainless Steel, Wall Type Thin Wall, Drill Bit Size 37/64 in, Minimum Installation Depth 11/16 in, Features Keys Provide a Positive Mechanical Lock Preventing Rotation, Solid, One-Piece Insert Provides a High Degree of Pull-Out Strength, Installation Method Standard Drills and Taps, Series Thinwall/Lightweight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.