Zoro Homepage

Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel

  • Mfr # 3620-8.00TWK

  • Zoro # G6441709


product price: $59.35
/ea

Key Features

Insert Types Included
Key Locking Thread Inserts
Insert Material
Carbon Steel
Insert Length
12 mm
External Thread Size
M12x1.25
Internal Thread Size
M8x1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3620-8.00TWK
Zoro #
G6441709
UPC #
-
Country of Origin
Italy

Dimensions

Insert Length
12 mm
External Thread Size
M12x1.25
Internal Thread Size
M8x1.25

Details

Item
Thread Repair Kit
Insert Types Included
Key Locking Thread Inserts
Insert Material
Carbon Steel

Description

Key-Lock Thread Insert Kit,8-1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.