Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel

  • Mfr # 3634-1/2HDK

  • Zoro # G6441200


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Key Locking Thread Inserts
Insert Material
Carbon Steel
Insert Length
0.62 in
Internal Thread Size
1/2"-20
External Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634-1/2HDK
Zoro #
G6441200
UPC #
-
Country of Origin
United States

Dimensions

Insert Length
0.62 in
Internal Thread Size
1/2"-20
External Thread Size
3/4"-16

Details

Item
Thread Repair Kit
Insert Types Included
Key Locking Thread Inserts
Insert Material
Carbon Steel

Description

Key-Locking Thread Insert Kit,1/2x3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.