Zoro Homepage

Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel

  • Mfr # 3634-7/16HDK

  • Zoro # G6440966


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Key Locking Thread Inserts
Insert Material
Carbon Steel
Insert Length
0.56 in
External Thread Size
5/8"-11
Internal Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3634-7/16HDK
Zoro #
G6440966
UPC #
-
Country of Origin
United States

Dimensions

Insert Length
0.56 in
External Thread Size
5/8"-11
Internal Thread Size
7/16"-20

Details

Item
Thread Repair Kit
Insert Types Included
Key Locking Thread Inserts
Insert Material
Carbon Steel

Description

Key-Locking Thread Insert Kit,7/16x5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.