Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel

  • Mfr # 3720-12.00HDK

  • Zoro # G6440841


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Key Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain
Insert Length
18 mm
External Thread Size
M18x1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3720-12.00HDK
Zoro #
G6440841
UPC #
9326518148036
Country of Origin
United States

Dimensions

Insert Length
18 mm
External Thread Size
M18x1.5
Internal Thread Size
M12x1.75

Details

Item
Thread Repair Kit
Insert Types Included
Key Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain

Description

Key-Locking Thread Ins Kit,12-1.75xM18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.