Zoro Homepage

Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel

  • Mfr # 3732-7/16TWK

  • Zoro # G6440528


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Key Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain
Insert Length
0.56 in
External Thread Size
9/16"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3732-7/16TWK
Zoro #
G6440528
UPC #
-
Country of Origin
United States

Dimensions

Insert Length
0.56 in
External Thread Size
9/16"-12
Internal Thread Size
7/16"-14

Details

Item
Thread Repair Kit
Insert Types Included
Key Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain

Description

Key-Locking Thread Insert Kit,7/16x9/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.