Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel

  • Mfr # 3734-1/4TWK

  • Zoro # G6440485


product price: $63.15
/ea

Key Features

Insert Types Included
Key Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain
Insert Length
0.37 in
Internal Thread Size
1/4"-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3734-1/4TWK
Zoro #
G6440485
UPC #
-
Country of Origin
United States

Dimensions

Insert Length
0.37 in
Internal Thread Size
1/4"-28
External Thread Size
3/8"-16

Details

Item
Thread Repair Kit
Insert Types Included
Key Locking Thread Inserts
Insert Material
Stainless Steel
Finish
Plain

Description

Key-Locking Thread Insert Kit,1/4-28x3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.