2 ft. -3 in. x 3 ft. -9 in. Mila Shag Rug - Grey

  • Mfr # MMILMIL-01GY002339

  • Zoro # G915818308


product price:  $56.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MMILMIL-01GY002339
Zoro #
G915818308
UPC #
885369423123
Country of Origin
China

Description

Mila Shag Rug Handcrafted with comfort in mind the Mila Shag offers a remarkably soft feel and a premium-feeling plush pile that measures half an inch high. An artful mix of thick twisted yarn and thin shimmering yarn combine for a look that's both timeless and current. Care Insturction: -Clean spills immediately by blotting with a clean dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping add cushion and improve durability. For vacuuming use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings set on low. Vacuum full length of the rug turn and repeat to the next area rather than back and forth motion. Specifications - Collection: Mila Shag - Color: Grey - Size: 2'-3 x 3'-9 - Material: 100% polyester - Weight: 0.97 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.