
2 ft. -3 in. x 3 ft. -9 in. Mila Shag Rug - Spa
Mfr # MMILMIL-01SPA02339
Zoro # G015818291
product price:Â $59.15
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMILMIL-01SPA02339
Zoro #
G015818291
UPC #
885369423178
Country of Origin
China
Description
Mila Shag Rug Handcrafted with comfort in mind the Mila Shag offers a remarkably soft feel and a premium-feeling plush pile that measures half an inch high. An artful mix of thick twisted yarn and thin shimmering yarn combine for a look that's both timeless and current. Care Insturction: -Clean spills immediately by blotting with a clean dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping add cushion and improve durability. For vacuuming use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings set on low. Vacuum full length of the rug turn and repeat to the next area rather than back and forth motion. Specifications - Collection: Mila Shag - Color: Spa - Size: 2'-3 x 3'-9 - Material: 100% polyester - Weight: 0.97 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.