Shop LOLOI
Create Account
2 ft. 6 in. x 14 ft. Majestic Rectangular Shape Hand Knotted Area Rug- Ivory and Mocha
- Mfr # MAJEMM-06IVMC26E0
- Zoro # G324182243
product price:Â
$
1,535.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAJEMM-06IVMC26E0
- Zoro #
- G324182243
- UPC #
- -
- Country of Origin
- China
Description
The Majestic Collection is the missing link that will transform your interior into an elegant home with timeless style. Hand-knotted of 100-percent wool, Majestic offers traditional, worldly designs that are harmoniously balanced, adding a sense of calm focus to any room. Features Collection - Majestic.. Shape - Rectangular.. Material - 100% Hand-Spun Wool Pile.. Rug Type - Hand Knotted.. Rug Style - Traditional.. Color - Ivory and Mocha.. Size - 2 ft. 6 in. x 14 ft.. Item Weight - 26.95 lbs.. Care Instruction Clean spills immediately by blotting with a clean sponge or cloth. Vacuum regularly. Expect shedding. Professional cleaning recommended. Rug pad recommended for use on hard floor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.