Shop LOLOI
Create Account
9 ft. 6 in. x 13 ft. 6 in. Mirage Rectangular Shape Hand Knotted Area Rug, Denim
- Mfr # MIGEMK-01DE0096D6
- Zoro # G324179120
product price:Â
$
9,325.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIGEMK-01DE0096D6
- Zoro #
- G324179120
- UPC #
- -
- Country of Origin
- China
Description
Hand-knotted in India of 100% viscose from bamboo, the Mirage Collection is modern elegance at its finest. Mirage's defining characteristic is its luxurious sheen, which creates the illusion of pattern fading in and out when viewed from different angles. Features Collection - Mirage.. Shape - Rectangular.. Material - 100% Visose From Bamboo.. Rug Type - Hand Knotted.. Rug Style - Transitional.. Color - Denim.. Size - 9 ft. 6 in. x 13 ft. 6 in.. Item Weight - 109.01 lbs.. Care Instruction Clean spills, including water, immediately by blotting with a clean sponge or cloth. Avoid exposure to all liquids. Professional cleaning recommended. Rug pad recommended for use on hard floor. Expect shedding. For vacuuming, use a vacuum cleaner without
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.