Shop LOLOI
Create Account
Rugs SKYESKY-07TCSC2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Terracotta & Sky
- Mfr # SKYESKY-07TCSC2339
- Zoro # G103702648
product price:Â
$
54.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKYESKY-07TCSC2339
- Zoro #
- G103702648
- UPC #
- 885369451416
- Country of Origin
- Unknown
Description
The Skye Collection is timeless and classic with a beautiful, old-world design in a variety of color choices. Power-loomed in China of 100% polyester, these printed designs provide the textured effect of high-end rugs at an affordable price.
Care Instructions:- Clean spills immediately by blotting with a clean, white dry sponge or cloth. Appropriate rug pad is highly recommended on all surfaces to prevent slipping, add cushion, and improve durability. The color may transfer and should not be placed directly over existing carpet. For vacuuming, use a vacuum cleaner without a beater bar or one where you can set the bar to the highest pile setting. If your vacuum has variable power settings, set on low. Vacuum full length of the rug, turn and repeat to the next area, rather than back and forth motion.
- Collection: Skye
- Color: Terracotta & Sky
- Size: 2' 3" x 3' 9"
- Material: 100% Polyester
- Backing: Canvas
- Pile Height: 0.13"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.