This item is Discontinued.

This item is Discontinued.
Loloi Rugs MADEMZ-03PQ005277 5 ft. 2 in. x 7 ft. 7 in. Madeline Rectangular Shape Power Loomed Area Rug; Prism (Discontinued)
Mfr #
MADEMZ-03PQ005277
Zoro #
G003702779
UPC # 885369158704
Country of Origin China
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MADEMZ-03PQ005277
Zoro #
G003702779
UPC #
885369158704
Country of Origin
China
Description
Power-loomed of 100% polypropylene in Egypt, Madeline's color space-dyeing technique gradates thebold and vibrant colors throughout the rug to create a stunning rendition of popular watercolor paintings.
Features- Collection - Madeline.
- Shape - Rectangular.
- Material - 100% Polypropylene.
- Rug Type - Power Loomed.
- Rug Style - Contemporary.
- Color - Prism.
- Size - 5 ft. 2 in. x 7 ft. 7 in.
- Item Weight - 18.81 lbs.
Clean spills immediately by blotting with a clean sponge or cloth. Vacuum regularly. Professional cleaning recommended. Rug pad recommended for use on hard floor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.