This item is Discontinued.

Loloi Loloi Rugs DSETP0097GYMLPIL3 22 x 22 in. Contemporary Down Insert Decorative Pillow - Grey & Multi DSETP0097GYMLPIL3

Loloi Rugs DSETP0097GYMLPIL3 22 x 22 in. Contemporary Down Insert Decorative Pillow - Grey & Multi (Discontinued)

  • Mfr # DSETP0097GYMLPIL3
  • Zoro # G803727668
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSETP0097GYMLPIL3
Zoro #
G803727668
UPC #
885369258589
Country of Origin
China

Description

Loloi Rugs have brought our vision to an array of home accents, including pillows. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Loloi rugs collection of decorative accent pillows. Each pillow is machine made with quality materials. These accent pillows are great for bedrooms, living rooms, couches, benches or wherever your heart desires. Add some color and personality to any room with a well-chosen decorative pillow.

Features
  • Down insert decorative pillow
  • 40%jute/35%cotton/25%wool
  • Machine-made
Specifications
  • Color: Grey & Multi
  • Material: 40%Jute/35%Cotton/25%Wool
  • Design: Contemporary
  • Collection: Down Set
  • Weave: Machine-Made
  • Size: 22 x 22 in.
  • Weight: 1.82 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.