This item is Discontinued.

Loloi Loloi Rugs P057P0265WH00PIL3 22 x 22 in. Contemporary Decorative Pillow Cover - White P057P0265WH00PIL3

This item is Discontinued.

Loloi

Loloi Rugs P057P0265WH00PIL3 22 x 22 in. Contemporary Decorative Pillow Cover - White (Discontinued)

Mfr # P057P0265WH00PIL3
Zoro # G003727727
UPC # 885369237492
Country of Origin China
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P057P0265WH00PIL3
Zoro #
G003727727
UPC #
885369237492
Country of Origin
China

Description

Loloi Rugs have brought our vision to an array of home accents, including pillows. We have good design is born out of collaboration for rugs. For most of our collection, that's done within our own design team. Lifestyles results in amazing new products of rugs. Our product is decorated with charming designs and more comfortable for use.

Loloi rugs collection of decorative accent pillows. Each pillow is machine made with quality materials. These accent pillows are great for bedrooms, living rooms, couches, benches or wherever your heart desires. Add some color and personality to any room with a well-chosen decorative pillow.

Features
  • Decorative pillow cover
  • 100% acrylic
  • Machine-made
Specifications
  • Color: White
  • Material: 100% Acrylic
  • Design: Contemporary
  • Weave: Machine-Made
  • Size: 22 x 22 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.