This item is Discontinued.

Loloi Loloi Rugs WILDWV-03AQGR3656 3 ft. to 6 in. x 5 ft. to 6 in. Wild Bloom Hooked Contemporary Rug; Aqua & Green WILDWV-03AQGR3656

This item is Discontinued.

Loloi

Loloi Rugs WILDWV-03AQGR3656 3 ft. to 6 in. x 5 ft. to 6 in. Wild Bloom Hooked Contemporary Rug; Aqua & Green (Discontinued)

Mfr # WILDWV-03AQGR3656
Zoro # G403702737
UPC # 885369338779
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WILDWV-03AQGR3656
Zoro #
G403702737
UPC #
885369338779
Country of Origin
China

Description

Created in collaboration with artist and painter bari J, the wild bloom collection captures the essence of a traditional floral painting whilst providing the softness and comfort of a rug. Hooked of 100% wool by skilled artisans, this collection flourishes with color making it versatile enough for any home.

Features
  • Hooked contemporary rug
Specifications
  • Color: Aqua & Green
  • Material: 100% Wool
  • Size: 3'-6" x 5'-6"
  • Pile Height: 0.5"
  • Collection: Wild Bloom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.