Shop LOLOI
Create Account
Rugs LORELQ-16SQML2339 2 ft. 3 in. x 3 ft. 9 in. Loren Traditional Hand-Knotted Rug; Spice & Multicolor
- Mfr # LORELQ-16SQML2339
- Zoro # G403702065
product price:Â
$
77.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LORELQ-16SQML2339
- Zoro #
- G403702065
- UPC #
- 885369469473
- Country of Origin
- Türkiye
Description
Timeless and classic, the Loren Collection offers vintage hand-knotted looks at an affordable price. Created in Turkey using the most advanced rug-making technology, these printed designs provide a textured effect by portraying every single individual knot on a soft polyester base.
Care Instructions- Clean spills immediately by blotting with a clean sponge or cloth. Vacuum carefully without beater bar. Professional cleaning recommended. Appropriate rug pad is highly recommended on all surfaces to prevent slipping, add cushion, and improve durability.
- Collection: Loren
- Color: Spice & Multicolor
- Style: Traditional
- Construction: Hand-Knotted
- Material: Polyester
- Size: 2' 3" x 3' 9"
- Country of Origin: Turkey
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.