Rugs PAD2PAD02BE002040 2 ft. x 4 ft. Secure Grip Rug Pad Rectangular Shape Machine-Made Area Rug; Beige
- Mfr # PAD2PAD02BE002040
- Zoro # G903702763
product price:Â
$
33.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAD2PAD02BE002040
- Zoro #
- G903702763
- UPC #
- 885369188374
- Country of Origin
- China
Description
Easily Trimmed to fit. Prevents rug from wrinkling, buckling, shifting and slipping. Offers superior air circulation and makes vacuumming easier.
Features- Collection - Secure Grip Rug Pad.
- Shape - Rectangular.
- Material - 100% Rubber.
- Rug Type - Machine-Made.
- Rug Style - Pad.
- Color - Beige.
- Size - 2 ft. x 4 ft.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.