Shop LOMANCO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
ol Adjustable Louver, Aluminum, White, Roof Installation
- Mfr # 907W
- Zoro # G907967519
product price:Â
$
138.99
/ea
Key Features
Color
White
Height
3 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907W
- Zoro #
- G907967519
- UPC #
- 35358032304
- Country of Origin
- United States
Dimensions
- Height
- 3 in
Details
- Color
- White
- Material
- Aluminum
Description
The LOMANCO Series 900 adjustable louversfit roof pitches of 21212 to 912 The ingenious design actually forces the louver blades to pivot, changing angle as the unit is adjusted This permits maximum air flow capacity while assuring optimum protection from the weather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.