Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRR124818EV
Zoro #
G0055498
UPC #
874951000019
Country of Origin
United Kingdom
Dimensions
Length
216 in
Width
48 in
Thickness
0.05 in
Details
Item
Floor Runner
Material
PVC/Vinyl
Color
Clear
Includes
Floor Runner Only
Description
LongandStrong Runner,HF,48"x18Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.