Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Terminal Roll Die Set, 1/16, PR

  • Mfr # M1-B2

  • Zoro # G7800633


product price: $786.99
/pr
Free Shipping & Returns

Key Features

Sizes Included
1/16
Number of Pieces
2
Material
Tool steel
Type
For 12R392 and 13P082
For Cable Size
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1-B2
Zoro #
G7800633
UPC #
736791003356
Country of Origin
United States

Dimensions

Sizes Included
1/16
For Cable Size
1/16 in

Details

Item
Ball Terminal Roll Die Set
Number of Pieces
2
Material
Tool steel
Type
For 12R392 and 13P082

Description

Ball Terminal Roll Die Set, For Cable Size 1/16 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.