Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Terminal Roll Die Set, 1/4, PR

  • Mfr # M2-B8

  • Zoro # G7870222


product price: $833.99
/pr
Free Shipping & Returns

Key Features

Sizes Included
1/4
Number of Pieces
1
Material
Tool steel
Type
For 13P083, 13P108 and 13P109
For Cable Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2-B8
Zoro #
G7870222
UPC #
736791002786
Country of Origin
United States

Dimensions

Sizes Included
1/4
For Cable Size
1/4 in

Details

Item
Ball Terminal Roll Die Set
Number of Pieces
1
Material
Tool steel
Type
For 13P083, 13P108 and 13P109

Description

Ball Terminal Roll Die Set, For Cable Size 1/4 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.