Zoro Homepage
This item is Discontinued.
Loos Cable, 1/16 In., 500 ft., 96 Lb Capacity GF06379-0500SP

Cable, 1/16 In., 500 ft., 96 Lb Capacity (Discontinued)

  • Mfr # GF06379-0500SP
  • Zoro # G7874964
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF06379-0500SP
Zoro #
G7874964
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/16 in
Cable Size
1/16 in
Length
500 ft
Spool Width
4 in

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
7 x 19
Coating Material
None
Working Load Limit
96 lb
Wire Rope End Type
None
Standards
MIL-DTL-83420, TYPE 1, COMP A

Description

Cable, Material Galvanized Steel, Working Load Limit 96 lb, Standards MIL-DTL-83420, TYPE 1, COMP A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.