Zoro Homepage
This item is Discontinued.
Loos Cable, 250 ft, Black Nylon, 1/8 in, 352 lb SC12579M2NB

Cable, 250 ft, Black Nylon, 1/8 in, 352 lb (Discontinued)

  • Mfr # SC12579M2NB
  • Zoro # G2414365
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC12579M2NB
Zoro #
G2414365
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7/32 in
Cable Size
1/8 in
Length
250 ft
Spool Width
7 1/4 in

Details

Item
Cable
Material
304 Stainless steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Black Nylon
Working Load Limit
352 lb
Wire Rope End Type
None

Description

Cable, Material 304 Stainless Steel, Working Load Limit 352 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.