Zoro Homepage
This item is Discontinued.
Loos Cable, 250 ft, Black Vinyl, 3/32 in, 184 lb GC09477M1VB

Cable, 250 ft, Black Vinyl, 3/32 in, 184 lb (Discontinued)

  • Mfr # GC09477M1VB
  • Zoro # G2413699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC09477M1VB
Zoro #
G2413699
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Cable Size
3/32 in
Length
250 ft
Spool Width
4 in

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 7
Coating Material
Black Vinyl
Working Load Limit
184 lb
Wire Rope End Type
None

Description

Cable, Material Galvanized Steel, Working Load Limit 184 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.