Zoro Homepage
This item is Discontinued.
Loos Cable, 3/64 In., 50 ft., 54 Lb Capacity GF04777-0050CL

Cable, 3/64 In., 50 ft., 54 Lb Capacity (Discontinued)

  • Mfr # GF04777-0050CL
  • Zoro # G4488057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF04777-0050CL
Zoro #
G4488057
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/64 in
Cable Size
3/64 in
Length
50 ft

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
7 x 7
Coating Material
None
Working Load Limit
54 lb
Wire Rope End Type
None
Standards
MIL-DTL-83420, TYPE 1, COMP A

Description

Cable, Material Galvanized Steel, Working Load Limit 54 lb, Standards MIL-DTL-83420, TYPE 1, COMP A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.