Zoro Homepage
This item is Discontinued.
Loos Cable, 5/32 In., 300 ft., 480 Lb Capacity SF15679D-0300SP

Cable, 5/32 In., 300 ft., 480 Lb Capacity (Discontinued)

  • Mfr # SF15679D-0300SP
  • Zoro # G8108536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF15679D-0300SP
Zoro #
G8108536
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/32 in
Cable Size
5/32 in
Length
300 ft
Spool Width
6 in

Details

Item
Cable
Material
302/304 Stainless Steel
Coated/Uncoated
Uncoated
Strand Type
7 x 19
Coating Material
None
Working Load Limit
480 lb
Wire Rope End Type
None
Standards
MIL-DTL-83420, TYPE 1, COMP B

Description

Cable, Material 302/304 Stainless Steel, Working Load Limit 480 lb, Standards MIL-DTL-83420, TYPE 1, COMP B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.