Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT-G44NAFF-1080
Zoro #
G7903388
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3/16 in
Cable Size
1/8 in
Length
9 ft
Manufacturers Warranty Length
Lifetime
Details
Item
Cable Assembly
Material
Galvanized steel
Coated/Uncoated
Coated
Strand Type
7 x 19
Coating Material
Nylon
Working Load Limit
400 lb
Wire Rope End Type
Threaded Stud / Threaded Stud
Description
Cable Assembly, Material Galvanized Steel, Working Load Limit 400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.