Clip, Locking Turnbuckle, 9/32-5/16, PK50
Mfr # B15AJ-3
Zoro # G4368944
product price: $54.99
/pk 50, $1.10/eaKey Features
Type
Locking Turnbuckle
Material
Steel
Standards
MS21256
Overall Length
2 1/4 in
Product Type
Locking Clip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B15AJ-3
Zoro #
G4368944
UPC #
736791022883
Country of Origin
United States
Dimensions
Overall Length
2 1/4 in
Details
Item
Locking Clip
Type
Locking Turnbuckle
Material
Steel
Standards
MS21256
Product Type
Locking Clip
Description
Locking Clip, Product Type Locking Clip, Material Steel, Working Load Limit Not Applicable, Compatible Rope Diameter Not Applicable, Overall Length 2 1/4 in, Thread Diameter Not Applicable, Thread Direction Not Applicable, Thread Length Not Applicable, Thread Size Not Applicable, Thread Type Not Applicable, Clevis Inside Width Not Applicable, Clevis Pin Diameter Not Applicable, Eye Inside Diameter Not Applicable, Hook Opening Width Not Applicable, Lifting Capability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.